Thermoplastic Rubber Tyre Set Offer with 2 Swivel Castors with Wheel Stops and 2 Fixed Castors and Mounting Plates


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Polypropylene
Housing Surface:
Zinc Plated
Housing Material:
Steel
Temperature Resistance:
10°C To +70°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome