Thermoplastic Rubber Tyres with Mounting Plate and 2 Swivel Castors with Stops and 2 Fixed Castors


£159.99 Inc VAT (20%)

See 3 Product Variants
£159.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Rim Material:
Polypropylene
Supplied:
Assembled
Pack Quantity:
4
Temperature Resistance:
10°C To +70°C
Housing Surface:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome