TPE Tyre on PP Rim, ESD Wheels


£51.99 Inc VAT (20%)

See 3 Product Variants
£51.99

Description


Description unavailable

Feature Attributes

Overall Height:
155 mm
Wheel Diameter:
125 mm
Mounting Type:
Top Plate
Rim Material:
Polypropylene
Supplied:
Assembled
Load at 4 km/h:
120 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome