TPE Tyres on PP Rim, ESD & Swivel Castors


£41.99 Inc VAT (20%)

See all variants from £41.99


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Polypropylene
Temperature Resistance:
20°C To +60°C
Housing Material:
Steel
Shore Hardness:
65 - 70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome