Black Bull Pallet Rack Frame Protector - 'U' Profile


£79.99 Inc VAT (20%)

See all variants from £79.99


Description unavailable

Feature Attributes

Type:
Racking Protection
Colour:
Yellow/Black
Material:
High Grade Steel
Width:
160 mm
Depth:
160 mm