Racking End Frame Protectors with Side Protection and Polypropylene Rails


£699.99 Inc VAT (20%)
Up to 9.5% off

See all variants from £699.99

Description

Provides protection for racking end frames from potentially hazardous damage. Steel end support sections have extended outer flanges to protect pallet end frame uprights from sideways damage. Polypropylene lateral rails reduce potential damage frames and vehicles. Easy to install and adjust. TÜV Approved.Highly visible yellow and black powder coated finish.End frames H x W x D: 400 x 300 x 190mm x 3mm gauge. Lateral rails H x D x wall thickness: 74 x 52 x 5mm. All sets H x D: 400 x 190mm. Set 1 adjustable width: 900 – 1300mm. Set 2 adjustable width: 1700 to 2100mm. Set 3 adjustable width: 2300 x 2700mm. Securing bolts required: 12 per unit.

Feature Attributes

Material:
Polypropylene,Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome