Upright Racking Protectors


£79.99 Inc VAT (20%)

See 3 Product Variants
£79.99

Description

High visibility, high impact plastic.Absorb impact energy preventing damage to racking with interal energy absorbing pad.Narrow design does not reduce the clear entry of a bay.Protectors can be stacked 2 high.Chemical resistant and suitable for use in temperatures down to -35°C.Quick and easy to install - attaches to the rack uprights with 2 x quick release/reusable 610x16mm large cable ties (supplied with 3 x cable ties, additional ties available separately on request) .Height - 500mm.Certified to impact loads specified in EN15512-2009.5 year guarantee.

Feature Attributes

Material:
High impact plastic
Height:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome