HPE 1U Small Form Factor Easy Install Rail Kit. Product colour: Metallic, Rack capacity: 1U, Compatibility: ProLiant DL160 Gen9, ProLiant DL60 Gen9, ProLiant DL360p Gen8. Width: 63.5 mm, Depth: 812.8 mm, Height: 209.6 mm