1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Chains, Ropes & Cables/
  4. Ropes
Polyester White Sash Cord

Polyester White Sash Cord


4 Variants From
£7.39

Inc VAT (20%)

See 4 Product Variants
£7.39

Description

100% polyester with low stretch and high abrasion resistance. Suitable for use on sash windows and for all year outdoor use. UV and weather resistant and easy to handle, knot and splice. 8 plait construction.

No 4 type. 6mm x 10m.

No 8 type. 6mm x 100m.

See full description

Feature Attributes

Diameter:

6 mm