Elastic Solid Rubber Tyres with Fixed Castor


£65.99 Inc VAT (20%)
Up to 5.5% off

See 13 Product Variants
£65.99

Description


Description unavailable

Feature Attributes

Wheel Bearing:
Precision Ball Bearing
Mounting Type:
Top Plate
Supplied:
Assembled
Wheel Material:
Rubber - Solid Rubber - Full Elastic
Rim Material:
Aluminium
Temperature Resistance:
20°C To +70°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome