Elastic Solid Rubber Tyres with Precision Ball Bearings


£61.99 Inc VAT (20%)
Up to 5.5% off

See 11 Product Variants
£61.99

Description


Description unavailable

Feature Attributes

Product Type:
Wheels
Wheel Bearing:
Precision Ball Bearing
Wheel Material:
Solid Rubber Fully Elastic
Supplied:
Assembled
Rim Material:
Aluminium
Temperature Resistance:
20°C To +70°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome