Elastic Solid Rubber Tyres with Swivel Castor and Double Stop


£84.99 Inc VAT (20%)
Up to 8% off

See 13 Product Variants
£84.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Wheel Bearing:
Precision Ball Bearing
Rim Material:
Aluminium
Supplied:
Assembled
Wheel Material:
Rubber - Solid Rubber - Full Elastic
Shore Hardness:
70 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome