Elastic Solid Rubber Wheels, Ball Bearings


Select
Select
Select
£123.99 Inc VAT (20%)


See all variants from £123.99

Description


Description unavailable

Feature Attributes

Product Type:
Heavy Duty Castors
Wheel Bearing:
Ball Bearing
Supplied:
Assembled
Rim Material:
Sheet Steel
Wheel Material:
Elastic Solid Rubber
Temperature Resistance:
20°C To +80°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome