Elastic Solid Rubber Wheels, Steel Housing, Welded


£209.99 Inc VAT (20%)

See 12 Product Variants
£209.99

Description


Description unavailable

Feature Attributes

Wheel Bearing:
Ball Bearing
Mounting Type:
Top Plate
Wheel Material:
Rubber - Solid Rubber - Elastic
Rim Material:
Sheet Steel
Supplied:
Assembled
Temperature Resistance:
20°C To +80°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome