Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Extra Wide Rubber Tyred Wheels with Polypropylene Centre
By Atlas Workholders
Reset
Clear All
Bore Size
Select
See all variants from
£16.99
Inc VAT (20%)
Up to 5.5% off
1
Add to basket
Add to quotation
See all variants from
£16.99
Description
Extra Wide Rubber Tyred Wheel with Polypropylene Centre
Red centre, black tyre. Plain bearing.
Feature Attributes
Wheel Type:
Extra Wide Rubber
Bearing Type:
Plain
Wheel Material:
Polypropylene
Tread Width:
95 mm
Tyre Material:
Rubber
Hub Width:
59 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome