Grey Rubber Stainless Steel Ball Bearing Wheel Load


£11.99 Inc VAT (20%)

See 2 Product Variants
£11.99

Description


Description unavailable

Feature Attributes

Tread Width:
32 mm
Bore Size:
10 mm
Hub Width:
36 mm
Product Type:
Ball Bearing Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome