Polyurethane Wheels on Aluminium Rims


£83.99 Inc VAT (20%)


See all variants from £83.99


Description unavailable

Feature Attributes

Product Type:
Wheels
Wheel Bearing:
Ball Bearing
Wheel Material:
Polyurethane
Supplied:
Assembled
Rim Material:
Aluminium
Temperature Resistance:
5°C To +80°C
More attributes