Puncture Proof Wheels


Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
260 mm
Wheel Material:
Solid Rubber tyred
Hub Width:
75 mm
Tread Width:
75 mm
Tyre Colour:
Grey
Load Capacity:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome