Rubber Tyre Thermoplastic with Mounting Plate


£35.99 Inc VAT (20%)

See 4 Product Variants
£35.99

Description


Description unavailable

Feature Attributes

Wheel Bearing:
Ball Bearing
Mounting Type:
Top Plate
Supplied:
Assembled
Rim Material:
Polypropylene
Housing Surface:
Zinc Plated
Temperature Resistance:
10°C To +70°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome