Solid Rubber Tyres, Non-Marking on Sheet Steel Rims, Roller Bearings


Select
£19.99 Inc VAT (20%)


See all variants from £19.99


Description unavailable

Feature Attributes

Product Type:
Wheels
Wheel Bearing:
Roller Bearing
Supplied:
Assembled
Rim Material:
Sheet Steel, Galvanised
Wheel Material:
Solid Rubber, Non-Marking
Temperature Resistance:
5°C To +60°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome