Solid Rubber Tyres, Non-Marking, with Castors


£46.99 Inc VAT (20%)
Up to 6% off

See 15 Product Variants
£46.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Wheel Bearing:
Roller Bearing
Rim Material:
Sheet Steel, Galvanised
Supplied:
Assembled
Wheel Material:
Rubber - Solid Rubber, Non-Marking
Shore Hardness:
82 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome