Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Castors & Wheels
/
Castor Wheels
/
Rubber Wheels
Solid Rubber Tyres, Swivel Castors with Wheel Stops
By Wickes
See all variants from
£149.99
Inc VAT (20%)
See all variants from
£149.99
Description unavailable
Feature Attributes
Wheel Bearing:
Roller Bearing
Mounting Type:
Top Plate
Wheel Material:
Rubber - Solid Rubber, Non-Marking
Supplied:
Assembled
Rim Material:
Sheet Steel, Galvanised
Temperature Resistance:
5°C To +60°C
More attributes