Thermoplastic Rubber Tyres with Threaded Pin and 2 Swivel Castors with Double Stops and 2 Fixed Castors


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description


Description unavailable

Feature Attributes

Wheel Bearing:
Plain Bearing
Rim Material:
Polypropylene
Supplied:
Assembled
Threaded Pin Dimensions:
M 10x18mm
Temperature Resistance:
10°C To +70°C
Housing Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome