Two Component Solid Rubber Tyres


£61.99 Inc VAT (20%)


See all variants from £61.99


Description unavailable

Feature Attributes

Mounting Type:
Top Plate
Wheel Bearing:
Roller Bearing
Rim Material:
Sheet Steel, Galvanised
Supplied:
Assembled
Wheel Material:
Rubber - Solid Rubber - Semi-Elastic
Shore Hardness:
65 A
More attributes