Internal cabinet temperature kept to a maximum of 55 degrees in the event of fire for 90 minutesIncludes rolling ramp, cylinders restraints and regulator mounting rails.Comes with wing doors (left hinged) and cylinder locking (integrated in turning handle) .Integrated adjusting aids to compensate uneven floor.Type tested in accordance with EN 14470-2.DIN EN 16121/16122.GS certified.CE compliant.Ext. H x W x D: 2050 x 598 x 615.Int. H x W x D: 1858 x 477 x 425.It is mandatory to connect a compressed gas cylinder cabinet to an extraction system, for more information, please contact us.Free site survey available.