Load King Heras Fence Metal Stillage/Pallet for X 2 Fences


£929.99 Inc VAT (20%)

See 14 Product Variants
£929.99

Description

The CE Marked Fence Metal Stillage / Pallet for Heras Security Fences with sturdy design is used in storing and transporting fences around public places, workplaces, etc to increase productivity and efficiency. The product has both the benefits of a stillage and a spreader platform, where items can be stored and transported in modular configurations. The removable posts offer hassle-free unloading and loading of fences at busy security premises. The removable posts and stackable combination of the post pallets enable the utilization of space around the workplace when empty.
Manufacturing
The design and manufacturing of the stillage are of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environments. Its mild steel construction provides a rigid and robust platform to lift almost anything and ensure the security of the items stored inside. The whole frame is manufactured from 40 x 40 mm Square Hollow Section, superior Grade S275JR Mild Steel, supplied by our quality-approved, reputable local UK steel stockholders. The product is ready to use on delivery and needs no assembly on-site as the manufactured lifting frame complies with different geometric characteristics (such as flatness, straightness, position, etc). The stillage is fitted with thick fork guides which allows steady heavy-duty handling for the lifting trucks.The stillage can hold up to 30 standard fences stacked upon each other allowing movement and storage of fences in bulk numbers and offering reliability in storage accesses. The stillage is suited for almost any public environment. It is highly advised that prior to lifting, the load inside the stillage should be measured and not exceed 75 percent of the rated capacity (critical lift) of the lifting truck.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome