Security Cages - Static Security Cages


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Fully welded units made from steel angle and 25 x 25mm mesh. CE certified. Cranage eyes for lifting mobile units are fitted with 4 x 100mm, 2 braked swivel castors. Padlock facility (padlock not supplied). Ideal for the security of both hazardous and valuable materials. UK manufactured with a 3 year guarantee.
Optional shelf available in 3 sizes. As these are factory fitted they must be ordered at the same time as the cage.
Contents not included.
Max. load: 500kg

Images are for illustration purposes only

See full description

Feature Attributes

Product Type:
Security Cage