0
1
2
3
4

Steel Garden Lockable Storage Box for Tools

Order Code: ZT2117548S

£159.99 Inc VAT (20%)

Currently unavailable

Description



This is a solid box with a large storage capacity. It stands out for its robust galvanized steel material. Thanks to it, the storage cabinet is very durable and can withstand bad weather conditions. What’s more, it is easy to maintain as well. You can be relieved because your garden tools can be preserved unharmed inside the box with an attached lock.

Features:

Adequate Storage Room: This cabinet is able to store most of your garden tools and other necessities.
Reliable Material: Made of premium galvanized steel, the cabinet can be put indoors and outdoors.
Sleek Appearance: With a simple yet modern design, the tool chest is an ideal complement for your house decor.
Lockable Design: The cabinet also comes with a lock, which ensures that your stuff is kept safe inside.
Solid Construction: Galvanized steel made, it is fully resistant to weather, water and rust.
Specifications

Dimensions: 60cm H x 114cm W x 53cm D

Material: Steel

Colour: Black

Lockable: Yes

Top Style: Flat

See full description
Specifications for Steel Garden Lockable Storage Box for Tools
  • Colour
    Black
  • Material
    Galvanized Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome