Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Shelving & Racks - Various
Compartment Shelving, Shelf Height 2000mm, Extension Shelf Unit
By HOFE
4 Variants From
£1,099.99
Inc VAT (20%)
See 4 Product Variants
£1,099.99
Description
Description unavailable
Feature Attributes
Material:
Steel, Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1000 mm
Product Type:
Small Parts Shelving Units
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome