Compartment Shelving, Standard Shelf Unit


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description


Description unavailable

Feature Attributes

Material:
Steel, Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1000 mm
Product Type:
Small Parts Shelving Units
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome