Letter tray for clear organisation of documents.Can be wall mounted.Helps organise and classify documents.Side labelling window.A4/folio format.Compartment height: 66mm.Made with up to 60% recycled content. 100% recyclable.No. of shelves: 8.Colour: black.