High Lift Stackers


Select
£3,499.99 Inc VAT (20%)


See all variants from £3,499.99

Description


Description unavailable

Feature Attributes

Load Capacity:
1000 kg
Supplied:
Assembled
Lift per Pump Stroke:
20 mm
Wheel Fittings:
2 Swivel Castors with Wheel Stops
Steering Wheel Width:
40 mm
Fork Roller Width:
60 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome