Winch Operated Stackers


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99

Description

Strong, yet lightweight construction.Large 250mm dia. pneumatic tyred wheels.Fitted with truck lock for securing stacker in position.Heavy duty, 50mm dia. cast iron swivel front castors.Heavy duty braked winch - brake stops winch from free wheeling when handle is released.Complete with fixed forks and detachable platforms.H x W x D - 1320 x 700 x 860mm.Min./Max. lift height - 50/900mm.Platform L x W - 565 x 535mm.Weight - 43kg.

Feature Attributes

Product Type:
Winch Stacker
Wheel Diameter:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome