Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
Electrically Conductive Rubber Bolt Hole Swivel Castor 150mm 300kg
By BIL
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description
Description unavailable
Feature Attributes
Load Capacity:
300 kg
Wheel Diameter:
150 mm
Tread Width:
40 mm
Bolt Hole Size:
12 mm
Overall Height:
190 mm
Product Type:
Swivel Castor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome