Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
Ergonomic Polyurethane Plate Swivel Castor 125mm 400kg Load
By BIL
See all variants from
£69.99
Inc VAT (20%)
See all variants from
£69.99
Description unavailable
Feature Attributes
Fixing Hole Centres Dimensions:
80mm x 60mm
Wheel Diameter:
125 mm
Mount Type:
Top Plate
Load Capacity:
400 kg
Top Plate Dimensions:
105mm x 86mm
Tread Width:
50 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome