Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Castors & Wheels
/
Castors
/
Stainless Steel Castors
Nylon Plate Swivel Castor Brake 250kg Load
By BIL
Overall Height
Select
See all variants from
£43.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£43.99
Description unavailable
Feature Attributes
Mount Type:
Top Plate
Fixing Hole Centres Dimensions:
80mm x 60mm
Product Type:
Swivel Castor
Load Capacity:
250 kg