Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Pneumatic Wheel Bolt Hole Swivel Castor 200mm 75kg Load
By BIL
1 Review
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description unavailable
Feature Attributes
Tread Width:
50 mm
Wheel Diameter:
200 mm
Overall Height:
235 mm
Load Capacity:
75 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome