Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
Polypropylene Plate Swivel Castor Brake 125kg Load
By BIL
2 Variants From
£10.99
Inc VAT (20%)
See 2 Product Variants
£10.99
Description
Description unavailable
Feature Attributes
Fixing Plate Size:
102mm x 84mm
Load Capacity:
125 kg
Tread Width:
32 mm
Fixing Hole Centres Dimensions:
80mm x 60mm
Product Type:
Swivel Castor
Mount Type:
Top Plate
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome