Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Stainless Steel Castors
Polyurethane Cast Iron Plate Swivel Castor Brake 300kg Load
By BIL
Reset
Clear All
Wheel Material
Select
Wheel Diameter
Select
See all variants from
£49.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£49.99
Description
Description unavailable
Feature Attributes
Tread Width:
40 mm
Fixing Hole Centres Dimensions:
80mm x 60mm
Load Capacity:
300 kg
Mount Type:
Top Plate
Top Plate Dimensions:
105mm x 86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome