Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
CL Series Cube Lockers In Antracite Grey with Key Lock
By Phoenix Safe
Reset
Clear All
External Height
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description
Description unavailable
Feature Attributes
Colour:
Anthracite Grey
External Depth:
400 mm
External Width:
400 mm
Warranty:
5 Year Warranty
Series:
Cube Lockers Cl Series
Internal Depth:
360 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome