Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
CL Series Cube Lockers In Light Grey with Combination Lock
By Phoenix Safe
4 Variants From
£109.99
Inc VAT (20%)
See 4 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Colour:
Grey
External Depth:
400 mm
External Width:
400 mm
Warranty:
5 Year Warranty
Internal Width:
398 mm
Batteries Required:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome