CL Series Cube Lockers In Light Grey with Key Lock


£99.99 Inc VAT (20%)

See 4 Product Variants
£99.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
External Width:
400 mm
External Depth:
400 mm
Warranty:
5 Year Warranty
Internal Width:
398 mm
Locking:
KEY
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome