Cloakroom Locker System - 15 Compartments Outside/Centre


£2,699.99 Inc VAT (20%)

See 5 Product Variants
£2,699.99

Description


Description unavailable

Feature Attributes

Door Type:
Solid Panel Doors
Finish:
Stove Enamelled
Internal Height:
345 mm
Design:
Welded
Internal Depth:
475 mm
No. of Compartments:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome