Cloakroom Locker System - Left Compartments


Select
Select
Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Design:
Welded
Finish:
Stove Enamelled
Internal Height:
345 mm
Door Type:
Solid Panel Doors
Internal Depth:
475 mm
Colour:
Light Grey
More attributes