Cloakroom Locker System


Select
Select
£1,249.99 Inc VAT (20%)


See all variants from £1,249.99


Description unavailable

Feature Attributes

Door Type:
Closed Doors
Internal Height:
345 mm
Design:
Spot Welded
Internal Depth:
475 mm
Material:
Sheet Steel
Finish:
Stove Enamelled
More attributes