Cloakroom Lockers with Plinth


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Material:
Welded Sheet Steel
Internal Depth:
475 mm
Door Type:
Solid Panel Doors
Finish:
Stove Enamelled
Design:
Spot Welded
Colour:
Light Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome