Cloakroom Lockers


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Locker Height:
1800 mm
Height:
1800 mm
Depth:
500 mm
Shelf Depth:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome