Cloakroom Lockers


£659.99 Inc VAT (20%)

See all variants from £659.99


Description unavailable

Feature Attributes

Design:
Welded
Finish:
Stove Enamelled
Material:
Sheet Steel
Internal Depth:
475 mm
Door Type:
Smooth Door Fronts
Internal Width:
298 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome