Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Clothes Locker with Bench Mounted Underneath - Perforated Sheet Metal Doors
By WOLF
Reset
Clear All
No. of Compartments
Select
Colour
Select
Door Colour
Select
See all variants from
£1,029.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,029.99
Description unavailable
Feature Attributes
Series:
Berlin
Material:
Welded Sheet Steel
Internal Height:
250/1420 mm
Supplied:
Assembled
Depth:
800 mm
Height:
2140 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome