Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Standard Lockers
Clothes Locker with Bench Mounted Underneath - Solid Doors
By WOLF
Reset
Clear All
Colour
Select
No. of Compartments
Select
Width
Select
See all variants from
£999.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£999.99
Description unavailable
Feature Attributes
Door Type:
Solid Panel Doors
Series:
Berlin
Material:
Welded Sheet Steel
Internal Height:
250/1420 mm
Supplied:
Assembled
Height:
2140 mm
More attributes